Overview
Mfr description
IR3020-N04G-R
Specifications
- Maximum Air Flow0.41 scfm
- Maximum Set Pressure116 psi
- Set Pressure Range1.5 to 116 psi
- Included OptionsOpposite Side Mounting of Pressure Gauge, Bracket, Name Plate, Pressure Gauge
- Thread StandardNPT
- Body Size3
- Inlet Port TypeStraight
- Mounting TypeWithout Mounting Option
- Outlet Port Size1/2 in
- Outlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge
- Series/SystemIR1000/2000/3000
- Weight1.74 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data