Motion
IRV20-N07BG
Vacuum Regulator
MI ITEM #04565185
MFR #IRV20-N07BG
Price$118.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Regulator
MI ITEM #04565185
MFR #IRV20-N07BG

Mfr description
IRV20-N07BG VACUUM REGULATOR
  • Single sided connections series
  • Mass reduced by 20%
  • Max. flow 140 L/min (ANR) and 240 L/min (ANR)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.59/each

Specifications

Dimensions

  • Port Size  
    1/4 BSPT

Details

  • Connection Locations
    Standard
  • Displayed Units Of Measure
    kPa
  • Includes
    Pressure Gauge
  • Input Signal Type
    Electro-Pneumatic
  • Maximum Air Flow
    8.47 scfm
  • Output Signal Type
    Analog Electric
  • Set Pressure Range
    -100 to -1.3 kPa
  • Thread Standard
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)