Motion
ISE10-M5R-A-MGD

SMC CORP OF AMERICA
ISE10-M5R-A-MGD

ISE10-M5R-A-MGD
MI ITEM #04565242
MFR #ISE10-M5R-A-MGD
List Price$110.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE10-M5R-A-MGD

ISE10-M5R-A-MGD
MI ITEM #04565242
MFR #ISE10-M5R-A-MGD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.53/each for your price

Overview

Mfr description
ISE10-M5R-A-MGD LOW PROFILE DIG PRES
  • Low profile height, under 10mm, for tight spaces
  • 3-step setting and function selection modes
  • 5 positive pressure units: MPa, kPa, kgf/cm2, bar, psi
  • 1 switch output (NPN or PNP) plus 1 analog voltage output, or 2 switch outputs
  • Port sizes: M5 (female), 1/8 Rc (male), 1/8 NPT (male)
  • Bracket or panel mounting options

Specifications

  • Switch Action
    NPN (2 Output)
  • Accuracy
    2 %
  • Country of Origin
    JP
  • Piping Type
    Body Ported
  • Display
    Fixed SI Unit
  • Electrical Connection
    Lead Wire with Connector
  • Proof Pressure
    +1.5 MPa
  • Maximum Load Current
    80 mA
  • Maximum Load Voltage
    28 V
  • Operating Pressure Range
    -0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +50 °C
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414
  • Signal Response Time
    2.5 ms
  • Overall Width
    25 mm
  • Overall Height
    9.8 mm
  • Mounting Type
    Panel
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Overall Length
    56 mm
  • Port 1 Size/Type
    M5x0.8
  • Series
    ISE10
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text