Motion
ISE10-N01-B-PG

SMC CORP OF AMERICA
ISE10-N01-B-PG

ISE10, Digital Pressure Sensor, 1 Screen 1 Output with Analog, Compact
Mi Item #04565244
MFR #ISE10-N01-B-PG
Price$106.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE10-N01-B-PG

ISE10, Digital Pressure Sensor, 1 Screen 1 Output with Analog, Compact
Mi Item #04565244
MFR #ISE10-N01-B-PG

Mfr description
ISE10-N01-B-PG LOW PROFILE DIG PRES
  • Low profile height, under 10mm, for tight spaces
  • 3-step setting and function selection modes
  • 5 positive pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.35/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    9.8 mm
  • Overall Length
    68.5 mm
  • Overall Width
    25 mm
  • Port 1 Size/Type
    1/8 NPT
  • Port Size
    NPT 1/8
  • Weight
    0.23 lbs

Details

  • Accuracy
    2 %
  • Country of Origin
    JP
  • Display
    Unit Switching Function (Initial Value PSI)
  • Electrical Connection
    Lead Wire with Connector
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Mounting Type
    Bracket
  • Operating Pressure Range
    -0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +50 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +1.5 MPa
  • Series
    ISE10
  • Signal Response Time
    2.5 ms
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414
  • Switch Action
    PNP (2 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)