Motion
ISE30A-N01-P-GB

SMC CORP OF AMERICA
ISE30A-N01-P-GB

ISE30A, Digital Pressure Sensor, 1 Screen 1 Output with Analog, IP40
MI ITEM #04565266
MFR #ISE30A-N01-P-GB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE30A-N01-P-GB

ISE30A, Digital Pressure Sensor, 1 Screen 1 Output with Analog, IP40
MI ITEM #04565266
MFR #ISE30A-N01-P-GB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ISE30A-N01-P-GB 2 COLOR HIGH PRECISION
  • Great value for pressure sensing in dry environments
  • Simple 3-step setting for switch outputs
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
  • 2 switch outputs (NPN or PNP), or 1 plus 1 analog output (V or mA)
  • Port sizes: 1/8 Rc or 1/8 NPT male with M5 female, or 6 one-touch fitting sizes
  • Bracket or panel mounting options

Specifications

  • Switch Action
    PNP (1 Output)
  • Accuracy
    2 %
  • Piping
    1/8 NPT w/ M5 x 0.8 Female
  • Piping Type
    Body Ported
  • Display
    Unit Switching Function
  • Electrical Connection
    Lead Wire with Connector
  • Maximum Load Current
    80 mA
  • Operating Pressure Range
    -0.1 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414, UL
  • Signal Response Time
    2.5 ms
  • Overall Width
    30 mm
  • Overall Height
    30 mm
  • Mounting Type
    Panel
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Overall Length
    44 mm
  • Port 1 Size/Type
    1/8 NPT w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded
  • Weight
    1.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text