Motion
ISE30A-N7H-P-PG

SMC CORP OF AMERICA
ISE30A-N7H-P-PG

ISE30A, Digital Pressure Sensor, 1 Screen 1 Output with Analog, IP40
Mi Item #04565272
MFR #ISE30A-N7H-P-PG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE30A-N7H-P-PG

ISE30A, Digital Pressure Sensor, 1 Screen 1 Output with Analog, IP40
Mi Item #04565272
MFR #ISE30A-N7H-P-PG

Mfr description
ISE30A-N7H-P-PG 2 COLOR HIGH PRECISION
  • Great value for pressure sensing in dry environments
  • Simple 3-step setting for switch outputs
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    48.25 mm

Details

  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Operating Pressure Range
    -0.1 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping Type
    Body Ported
  • Series
    ISE30
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)