Motion
ISE35-N-65-P
ISE35, Digital Pressure Sensor for FRLs, 1 Screen 1 Output, IP40
Mi Item #04565304
MFR #ISE35-N-65-P
Price$122.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE35, Digital Pressure Sensor for FRLs, 1 Screen 1 Output, IP40
Mi Item #04565304
MFR #ISE35-N-65-P

Mfr description
ISE35-N-65-P BUILT-IN REGULATOR DIG
  • Verify regulator settings with digital gauge in dry environments
  • Pressure range: 0-1 MPa
  • 4 pressure units: MPa, kgf/cm2, bar, psi
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.77/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Length
    28.2 mm
  • Overall Width
    27.8 mm
  • Weight
    0.22 lbs

Details

  • Accuracy
    2 %
  • Country of Origin
    JP
  • Display
    Unit Switching Function (Initial Value PSI)
  • Electrical Connection
    N Wiring Bottom Entery
  • Fluid Comp
    Air, Incombustible Gas, Inert Gases
  • Mounting Type
    Bracket
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -5 to +50 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +1.5 MPa
  • Series
    ISE1-6
  • Signal Response Time
    1 s
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414
  • Switch Action
    PNP (1 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)