Motion
ISE75H-N02-43-PL

SMC CORP OF AMERICA
ISE75H-N02-43-PL

ISE75H, Digital High Pressure Sensor, 1 Screen, 1 or 2 Output, IP67
Mi Item #04565336
MFR #ISE75H-N02-43-PL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE75H-N02-43-PL

ISE75H, Digital High Pressure Sensor, 1 Screen, 1 or 2 Output, IP67
Mi Item #04565336
MFR #ISE75H-N02-43-PL

Mfr description
ISE75H-N02-43-PL 2-COLOR DIGITAL
  • Pressure sensor for air and liquid non-corrosive to 304/430/630 SST, up to 15 MPa
  • 4 pressure units: MPa, kgf/cm2, bar, psi
  • 1 or 2 switch outputs (NPN or PNP); optional analog output (V)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in NPT
  • Weight
    0.57 lbs

Details

  • Country of Origin
    JP
  • Display
    Digital
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Coolant and Hydraulic Fluids
  • Input Specification
    0 psi to 2175.57 psi
  • Operating Pressure Range
    0 MPa to 15 MPa, 0 psi to 2175.57 psi
  • Output Specification
    PNP open collector
  • Series
    ISE50-80
  • Standards Met
    CE, CSA, IP67, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)