Motion
ITV2031-34N2BS4

SMC CORP OF AMERICA
ITV2031-34N2BS4

Standard Air Regulator - 53 scfm, NPT 0.2500 Port, 0.73 to 72 psi
MI ITEM #04565496
MFR #ITV2031-34N2BS4
Price$485.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV2031-34N2BS4

Standard Air Regulator - 53 scfm, NPT 0.2500 Port, 0.73 to 72 psi
MI ITEM #04565496
MFR #ITV2031-34N2BS4

Mfr description
ITV2031-34N2BS4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.21/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Overall Height
    100 mm
  • Overall Length
    116 mm
  • Overall Width
    52 mm
  • Port Size
    1/4 NPT
  • Weight
    1.91 lbs

Details

  • Cable Connector Type
    Straight Type 3 M
  • Fluid Comp
    Air
  • Included Options
    Mounting Bracket
  • Inlet Port Type
    Straight
  • Input Signal Type
    Voltage Type 0 to 10 VDC
  • Max Operating Temperature
    122 °F
  • Maximum Air Flow
    53 scfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    72 psi
  • Min Operating Temperature
    32 °F
  • Minimum Set Pressure
    0.73 psi
  • Monitor Output
    Analog Output 4 to 20 ADC (Sink Type)
  • Mounting Type
    Flat Bracket
  • Operating Temperature Range
    32 To 122 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Display Unit
    psi
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITV2000
  • Set Pressure Range
    0.73 to 72 psi
  • Standards Met
    JIS, UL
  • Supply Voltage
    12 to 15 V dc
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)