Motion
ITV2050-11N3S4

SMC CORP OF AMERICA
ITV2050-11N3S4

Electro-Pneumatic Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 0.15 to 131 psi
Mi Item #04565517
MFR #ITV2050-11N3S4
Price$459.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV2050-11N3S4

Electro-Pneumatic Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 0.15 to 131 psi
Mi Item #04565517
MFR #ITV2050-11N3S4

Mfr description
ITV2050-11N3S4
  • Controls air pressure in proportion to an electric signal
  • Available in MPa, kgf/cm², bar, PSI, and kPa units
  • Pressure range of 0.005 to 0.9MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.95/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Overall Height
    50 mm
  • Overall Length
    104 mm
  • Overall Width
    50 mm
  • Weight
    0.77 lbs

Details

  • Cable Connector Type
    Straight Type 3 M
  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Input Signal Type
    Current Type 0 to 20 mADC (Sink Type)
  • Max Operating Temperature
    122 °F
  • Maximum Air Flow
    53 scfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    130 psi
  • Min Operating Temperature
    32 °F
  • Minimum Set Pressure
    0.73 psi
  • Monitor Output
    Analog Output 1 to 5 VDC
  • Mounting Type
    Without Bracket
  • Operating Temperature Range
    32 To 122 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Display Unit
    psi
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITV2000
  • Set Pressure Range
    0.73 to 130 psi
  • Standards Met
    JIS, UL
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)