Overview
Mfr description
ITV2050-31F2N3-Q
Specifications
- Fluid CompAir
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Input Signal TypeVoltage Type 0 to 10 VDC
- Maximum Air Flow53 scfm
- Maximum Operating Pressure145 psi
- Max Operating Temperature122 °F
- Maximum Set Pressure130 psi
- Min Operating Temperature32 °F
- Minimum Set Pressure0.73 psi
- Mounting TypeWithout Bracket
- Operating Temperature Range32 To 122 °F
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Overall Height50 mm
- Overall Length104 mm
- Overall Width50 mm
- Port GenderFemale
- Pressure Control TypeRelief Valve
- Series/SystemITV2000
- Set Pressure Range0.15 to 131 psi
- Standards MetJIS, UL
- Supply Voltage24 V dc
- Weight1.13 lbs
- Product TypeElectro-Pneumatic Regulators
- Cable Connector TypeWithout Cable Connector
- Monitor OutputAnalog Output 1 to 5 VDC
- Pressure Display Unitbar
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data