Motion
ITV3030-313BL4

SMC CORP OF AMERICA
ITV3030-313BL4

Electro-Pneumatic Regulator - 3/8 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, 0.15 to 73 psi
MI ITEM #04565586
MFR #ITV3030-313BL4
List Price$493.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV3030-313BL4

Electro-Pneumatic Regulator - 3/8 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, 0.15 to 73 psi
MI ITEM #04565586
MFR #ITV3030-313BL4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$493.34/each for your price

Overview

Mfr description
ITV3030-313BL4
  • Controls air pressure in proportion to an electric signal
  • Available in MPa, kgf/cm², bar, PSI, and kPa units
  • Pressure range of 0.005 to 0.9MPa
  • Available port sizes 1/4, 3/8 and 1/2
  • Mounting bracket option
  • "Analog Output 4-20mA sinking type (not compatible with most North American analog input cards) For sourcing compatible type, contact SMC for information on -X256 option."

Specifications

  • Fluid Comp
    Air
  • Included Options
    Mounting Bracket
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Input Signal Type
    Voltage Type 0 to 10 VDC
  • Maximum Air Flow
    141 scfm
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    122 °F
  • Maximum Set Pressure
    72 psi
  • Min Operating Temperature
    32 °F
  • Minimum Set Pressure
    0.73 psi
  • Mounting Type
    Flat Bracket
  • Operating Temperature Range
    32 To 122 °F
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Overall Height
    100 mm
  • Overall Length
    137 mm
  • Overall Width
    66 mm
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Series/System
    ITV3000
  • Set Pressure Range
    0.73 to 72 psi
  • Standards Met
    JIS, UL
  • Supply Voltage
    24 V dc
  • Weight
    1.42 lbs
  • Product Type
    Electro-Pneumatic Regulators
  • Cable Connector Type
    Right Angle Type 3 M
  • Monitor Output
    Analog Output 1 to 5 VDC
  • Pressure Display Unit
    psi
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought