Specifications
Dimensions
- Inlet Port Size1/2 in
- Outlet Port Size1/2 in
- Overall Height100 mm
- Overall Length137 mm
- Overall Width66 mm
- Weight2.13 lbs
Details
- Cable Connector TypeStraight Type 3 M
- Fluid CompAir
- Included OptionsMounting Bracket
- Inlet Port TypeStraight
- Input Signal Type4 Point Present Input
- Max Operating Temperature122 °F
- Maximum Air Flow141 scfm
- Maximum Operating Pressure145 psi
- Maximum Set Pressure130 psi
- Min Operating Temperature32 °F
- Minimum Set Pressure0.73 psi
- Monitor OutputNone
- Mounting TypeFlat Bracket
- Operating Temperature Range32 To 122 °F
- Outlet Port Thread TypeNPT
- Outlet Port TypeStraight
- Port GenderFemale
- Pressure Control TypeRelief Valve
- Pressure Display UnitMPa
- Product TypeElectro-Pneumatic Regulators
- Series/SystemITV3000
- Set Pressure Range0.15 to 131 psi
- Standards MetJIS, UL
- Supply Voltage24 V dc
Overview
Mfr description
ITV3050-40N4BS-X12