Motion
IZN10-0106-B1

SMC CORP OF AMERICA
IZN10-0106-B1

Air Ionizer - Compressed Air, 110 mm Long
MI ITEM #04565632
MFR #IZN10-0106-B1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IZN10-0106-B1

Air Ionizer - Compressed Air, 110 mm Long
MI ITEM #04565632
MFR #IZN10-0106-B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IZN10-0106-B1 NOZZLE TYPE IONIZER

Specifications

  • Type
    Point-of-Use Nozzle Ionizer
  • Air Operation Type
    Compressed Air
  • Length
    110 mm
  • Height
    46 mm
  • Width
    16 mm
  • Max Static Field Length
    500 mm
  • Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text