1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
IZN10-11P06Z
Air Ionizer - Compressed Air
MI ITEM #
04565641
MFR #
IZN10-11P06Z
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Air Ionizers
SMC CORP OF AMERICA IZN10-11P06Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
IZN10-11P06Z
Air Ionizer - Compressed Air
MI ITEM #
04565641
MFR #
IZN10-11P06Z
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
46 mm
Max Static Field Length
500 mm
Width
16 mm
Details
Air Operation Type
Compressed Air
Type
Point-of-Use Nozzle Ionizer
Voltage
24 V dc
Overview
Mfr description
IZN10-11P06Z
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought