Motion
IZS31-300
Air Ionizer - Tungsten, Compressed Air, 300 mm Long
Mi Item #04565658
MFR #IZS31-300
Price$1,581.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Ionizer - Tungsten, Compressed Air, 300 mm Long
Mi Item #04565658
MFR #IZS31-300

Mfr description
IZS31-300 BAR TYPE IONIZER, NPN TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,581.66/each

Specifications

Dimensions

  • Length
    300 mm
  • Max Static Field Length
    2000 mm

Details

  • Air Operation Type
    Compressed Air
  • Material
    Tungsten
  • Type
    Ionizer Bar
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)