1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
IZS31-780P-B
Air Ionizer - Compressed Air, 780 mm Long
MI ITEM #
04565664
MFR #
IZS31-780P-B
List Price
$2,016.77
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Air Ionizers
SMC CORP OF AMERICA IZS31-780P-B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
IZS31-780P-B
Air Ionizer - Compressed Air, 780 mm Long
MI ITEM #
04565664
MFR #
IZS31-780P-B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,016.77
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
IZS31-780P-B BAR TYPE IONIZER, PNP TYPE
Specifications
Type
Ionizer Bar
Air Operation Type
Compressed Air
Length
780 mm
Height
58 mm
Width
30 mm
Max Static Field Length
2000 mm
Voltage
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data