Overview
Mfr description
JS16-5-080S STAINLESS STEEL FLOATING
- Floating joint: stainless steel type
- Applicable bore size: 10, 16, 20, 25, 32, 40, 50, 63 mm
- Applicable dust cover in flouro rubber or silicon rubber
Specifications
- Replacement Part TypeFloating Joint
- For Use WithJS Series Actuator
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data