Motion
JS32-10-125S
Stainless Steel Floating Joint
Mi Item #04565691
MFR #JS32-10-125S
Price$106.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Floating Joint
Mi Item #04565691
MFR #JS32-10-125S

Mfr description
JS32-10-125S STAINLESS STEEL FLOATING
  • Floating joint: stainless steel type
  • Applicable bore size: 10, 16, 20, 25, 32, 40, 50, 63 mm
  • Applicable dust cover in flouro rubber or silicon rubber
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.66/each

Specifications

Details

  • For Use With
    JS Series Actuator
  • Replacement Part Type
    Floating Joint
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)