Motion
KFH12N-02-X2
Compression Elbow & Straight - Connector
Mi Item #04565820
MFR #KFH12N-02-X2
Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector
Mi Item #04565820
MFR #KFH12N-02-X2

Mfr description
KFH12N-02-X2 FITTING, MALE CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.00/each

Specifications

Dimensions

  • Inside Diameter
    12 mm
  • Tube Size
    12 mm

Details

  • Adapter Type
    Male Adapter
  • Both Ends Style/Type
    Compression x Male NPT
  • Connection Type
    Compression x Male NPT
  • Description Keyword
    Connector
  • End 1 Style
    Tube Compression
  • End 2 Style
    Male NPT
  • End 2 Thread
    1/4-18 NPT
  • Manufacturer Catalog Number
    KFH12N-02-X2
  • Maximum Operating Pressure
    145 psi
  • Type
    Connector
  • Working Pressure
    1.0 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)