Motion
KJ10DA
Rod End Bearing - M10x1.5 Thread Rod Size, For use with Air Cylinder, 32 mm Bore
MI ITEM #04565858
MFR #KJ10DA
Price$7.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End Bearing - M10x1.5 Thread Rod Size, For use with Air Cylinder, 32 mm Bore
MI ITEM #04565858
MFR #KJ10DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.57/each

Specifications

Dimensions

  • Cylinder Size
    32 mm
  • Rod - Thread Size
    M10x1.5 Thread

Details

  • Country of Origin
    JP
  • Hardware Type
    Rod End Bearing, Single Knuckle Joint
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C76

Overview

Mfr description
KJ10DA SPHERICAL ROD EYE(C75 32)
  • Accessory: knuckle joints
  • Single and double types

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought