Motion
KK130P-11H
Pneumatic Plug - 3/8 in Hose Barb, 217 psi PSI
Mi Item #04565876
MFR #KK130P-11H
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - 3/8 in Hose Barb, 217 psi PSI
Mi Item #04565876
MFR #KK130P-11H

Mfr description
KK130P-11H S COUPLER
  • Plug & socket variations: male & female thread, barb fitting, nut fitting, one-touch fitting
  • Operating pressure range: 0 to 1.5MPa, one-touch fitting types : 0 to 1.0MPa
  • Proof pressure: 2.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Weight
    25 g

Details

  • Application
    Pneumatic
  • Connection Type
    One-touch Tube
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Operating Pressure Range
    0 to 1.5 MPa
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    217 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)