Motion
KK130P-N01MS
S COUPLER
MI ITEM #04565878
MFR #KK130P-N01MS
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S COUPLER
MI ITEM #04565878
MFR #KK130P-N01MS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
KK130P-N01MS S COUPLER, MALE THREAD
  • Plug & socket variations: male & female thread, barb fitting, nut fitting, one-touch fitting
  • Operating pressure range: 0 to 1.5MPa, one-touch fitting types : 0 to 1.0MPa
  • Proof pressure: 2.0MPa
  • Male thread types provided with sealant as standard

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPT
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Actual Thread Size
    1/8 – 27 NPT
  • Working Pressure Range
    100 to 250 psi
  • Working Pressure
    217 psi
  • Description Keyword
    1/8 in NPT, 1/8 – 27 Male Thread
  • ManufacturerName (description attribute)
    SMC
  • Weight
    18 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text