Motion
KK130S-N02MS
Pneumatic Socket - 1/4 in NPT, 1/4 – 18 Male Thread, 217 psi PSI
MI ITEM #04565888
MFR #KK130S-N02MS
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - 1/4 in NPT, 1/4 – 18 Male Thread, 217 psi PSI
MI ITEM #04565888
MFR #KK130S-N02MS

Mfr description
KK130S-N02MS FITTING, SOCKET
  • Plug & socket variations: male & female thread, barb fitting, nut fitting, one-touch fitting
  • Operating pressure range: 0 to 1.5MPa, one-touch fitting types : 0 to 1.0MPa
  • Proof pressure: 2.0MPa
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.15/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Weight
    74 g

Details

  • Application
    Pneumatic
  • Connection Type
    Male Thread
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • Hose Connection Type
    Male NPT
  • Operating Pressure Range
    0 to 1.5 MPa
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    217 psi
  • Working Pressure Range
    100 to 250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)