Motion
KK130S-N03F
S COUPLER
MI ITEM #04565889
MFR #KK130S-N03F
List Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S COUPLER
MI ITEM #04565889
MFR #KK130S-N03F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.15/each for your price

Overview

Mfr description
KK130S-N03F S COUPLER, FEMALE THREAD
  • Plug & socket variations: male & female thread, barb fitting, nut fitting, one-touch fitting
  • Operating pressure range: 0 to 1.5MPa, one-touch fitting types : 0 to 1.0MPa
  • Proof pressure: 2.0MPa
  • Male thread types provided with sealant as standard

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPT
  • Working Pressure Range
    100 to 250 psi
  • Working Pressure
    217 psi
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • ManufacturerName (description attribute)
    SMC
  • Weight
    91 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text