Motion
KK3P-06E
General Purpose Plug - One-Touch 6 mm Tube - Bulkhead, 145 psi PSI, 1/8 in Body Size
Mi Item #04565899
MFR #KK3P-06E
Price$7.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - One-Touch 6 mm Tube - Bulkhead, 145 psi PSI, 1/8 in Body Size
Mi Item #04565899
MFR #KK3P-06E

Mfr description
KK3P-06E S COUPLER W/ONE TOUCH FITTING
  • S coupler series, general purpose type
  • With sleeve lock mechanism (Except KK2)
  • Effective area: 3.8 to 82mm²
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.30/each

Specifications

Dimensions

  • Body Size
    1/8 in
  • Weight
    22.3 g

Details

  • Application
    Pneumatic, Water
  • Connection Type
    One-touch Tube
  • Coupling Component
    Plug
  • Description Keyword
    One-Touch 6 mm Tube - Bulkhead
  • Hose Connection Type
    One-Touch Tube - Bulkhead
  • Safety Options
    Sleeve Lock
  • Thread Hose I.D. Tube O.D.
    6 mm
  • Working Pressure
    145 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)