Motion
KK6P-16H
S COUPLER
MI ITEM #04565914
MFR #KK6P-16H
List Price$11.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S COUPLER
MI ITEM #04565914
MFR #KK6P-16H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.10/each for your price

Overview

Mfr description
KK6P-16H S COUPLER W/ONE TOUCH FITTING
  • S coupler series, general purpose type
  • With sleeve lock mechanism (Except KK2)
  • Effective area: 3.8 to 82mm²
  • Weight: 6.1 to 87.7g
  • Fluids: air and water

Specifications

  • Application
    Pneumatic, Water
  • Coupling Component
    Plug
  • Hose Connection Type
    One-Touch Tube - Straight
  • Thread Hose I.D. Tube O.D.
    16 mm
  • Working Pressure Range
    100 to 250 psi
  • Working Pressure
    145 psi
  • Description Keyword
    One-Touch 16 mm Tube - Straight
  • ManufacturerName (description attribute)
    SMC
  • Body Size
    1/2 in
  • Safety Options
    Sleeve Lock
  • Weight
    50.7 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text