Motion
KKA3S-01M
General Purpose Socket - Stainless Steel Body Material, Check Valve, 1/8 in BSPT, 1/8 – 28 Male Thread, 145 psi PSI, 1/8 in Body Size, With Sealant Seal
Mi Item #04565921
MFR #KKA3S-01M
Price$56.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Stainless Steel Body Material, Check Valve, 1/8 in BSPT, 1/8 – 28 Male Thread, 145 psi PSI, 1/8 in Body Size, With Sealant Seal
Mi Item #04565921
MFR #KKA3S-01M

Mfr description
KKA3S-01M S COUPLER, STAINLESS STEEL
  • Body material: SUS304
  • Seal material: FKM
  • Non-greased specification (standard)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.90/each

Specifications

Dimensions

  • Body Size
    1/8 in
  • Weight
    38.5 g

Details

  • Application
    Pneumatic, Water
  • Body Material
    Stainless Steel
  • Connection Type
    Male Thread
  • Coupling Component
    Socket
  • Description Keyword
    1/8 in BSPT, 1/8 – 28 Male Thread
  • Hose Connection Type
    Male BSPT
  • Material
    Stainless Steel
  • Safety Options
    Sleeve Lock
  • Seal Material
    With Sealant
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Valve Type
    Check Valve
  • Working Pressure
    145 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)