Motion
KKA4P-02M
S COUPLER, STAINLESS STEEL
MI ITEM #04565925
MFR #KKA4P-02M
List Price$37.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S COUPLER, STAINLESS STEEL
MI ITEM #04565925
MFR #KKA4P-02M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.95/each for your price

Overview

Mfr description
KKA4P-02M S COUPLER, STAINLESS STEEL
  • Body material: SUS304
  • Seal material: FKM
  • Non-greased specification (standard)
  • Fluid: water, air

Specifications

  • Application
    Pneumatic, Water
  • Coupling Component
    Plug
  • Hose Connection Type
    Male BSPT
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure Range
    100 to 250 psi
  • Working Pressure
    145 psi
  • Valve Type
    Check Valve
  • Body Material
    Stainless Steel
  • Seal Material
    With Sealant
  • Description Keyword
    1/4 in BSPT, 1/4 – 19 Male Thread
  • ManufacturerName (description attribute)
    SMC
  • Body Size
    1/4 in
  • Safety Options
    Sleeve Lock
  • Weight
    28.3 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text