Motion
KKH4S-02F
General Purpose Socket - 1/4 in BSPT, 1/4 – 19 Female Thread, 145 psi PSI, 1/4 in Body Size
Mi Item #04565936
MFR #KKH4S-02F
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - 1/4 in BSPT, 1/4 – 19 Female Thread, 145 psi PSI, 1/4 in Body Size
Mi Item #04565936
MFR #KKH4S-02F

Mfr description
KKH4S-02F S COUPLER, FEMALE THREAD
  • S coupler series KKH, w/shock absorber cover
  • Connection type: male/female thread, nut fitting
  • Socket designation only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.15/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Weight
    56.9 g

Details

  • Application
    Pneumatic, Water
  • Connection Type
    Female Thread
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in BSPT, 1/4 – 19 Female Thread
  • Hose Connection Type
    Female BSPT
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    145 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)