Motion
KNL3-06-200
NOZZLE
Mi Item #04565941
MFR #KNL3-06-200
Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOZZLE
Mi Item #04565941
MFR #KNL3-06-200

Mfr description
KNL3-06-200 NOZZLE, LG COPPER PIPE
  • Copper extension nozzle
  • 0.3m & 0.6m available
  • Can be connected to OST steel pipingand flexible copper piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.65/each

Specifications

Dimensions

  • Size
    2 mm

Details

  • Accessory Type
    Extension Nozzle
  • For Use With
    Bowl Gun
  • Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)