Motion
KT-IL201
Booster Regulator - 1/4 in Inlet Thread
Mi Item #04566178
MFR #KT-IL201
Price$43.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Booster Regulator - 1/4 in Inlet Thread
Mi Item #04566178
MFR #KT-IL201

Mfr description
KT-IL201 REPAIR KIT
  • Lock-up valve
  • Actuation: single (201), double (211)
  • Connections: 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.27/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Weight
    60 g

Details

  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Repair Kit
  • Pressure Gauge Included
    No
  • Series/System
    IL200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)