Motion
KT-VP7-6-FHG-D

SMC CORP OF AMERICA
KT-VP7-6-FHG-D

Solenoid-operated Air Control Valve - 4/5 Way
Mi Item #04566238
MFR #KT-VP7-6-FHG-D
Price$10.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KT-VP7-6-FHG-D

Solenoid-operated Air Control Valve - 4/5 Way
Mi Item #04566238
MFR #KT-VP7-6-FHG-D

Mfr description
KT-VP7-6-FHG-D REPAIR KIT
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Port sizes from 1/8 to 1/2, depending on series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.45/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    4/5 Way
  • For Use With Series
    VP7
  • Kit Type
    Connector
  • Number Of Ports  
    4/5
  • Seal Material
    Rubber
  • Series
    VP7
  • Valve Series
    VP7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)