Motion
LVM105R-5C-2
LVM105R-5C-2
MI ITEM #04566442
MFR #LVM105R-5C-2
List Price$83.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LVM105R-5C-2
MI ITEM #04566442
MFR #LVM105R-5C-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.02/each for your price

Overview

Mfr description
LVM105R-5C2
  • Orifice diameter of LVM11: 1.5mm
  • Orifice diameter of LVM10: 1.4mm
  • Available with power-saving circuit that reduces holding power consumption to 1W
  • 2 port N.C. or N.O. types; 3 port Universal type
  • Diaphragm choice of EPDM, FKM or Kalrez®
  • Wetted part material: PEEK or PFA (body/plate)

Specifications

  • Country of Origin
    JP
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought