Motion
LVM105RY-5C-10

SMC CORP OF AMERICA
LVM105RY-5C-10

Solenoid Valve - Female, Threaded, 24 V dc
MI ITEM #04566446
MFR #LVM105RY-5C-10
Price$93.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM105RY-5C-10

Solenoid Valve - Female, Threaded, 24 V dc
MI ITEM #04566446
MFR #LVM105RY-5C-10

Mfr description
LVM105RY-5C-10 CHEMICAL VALVE
  • Orifice diameter of LVM11: 1.5mm
  • Orifice diameter of LVM10: 1.4mm
  • Available with power-saving circuit that reduces holding power consumption to 1W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.93/each

Specifications

Dimensions

  • Orifice Diameter
    1.4 mm
  • Overall Height
    24.5 mm
  • Overall Length
    57.5 mm
  • Overall Width
    16 mm
  • Weight
    0.41 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Additional Details
    Return Spring
  • Body Material
    PEEK
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.03 (Water) Cv, 0.2 (Air) Cv
  • Maximum Operating Pressure
    +0.25 Mpa2
  • Minimum Operating Pressure
    -75 kPa
  • Number Of Solenoids
    1
  • Operating Pressure Range
    -75 kPa to +0.25 MPa (Air, Water, Pure Water, Diluent, Cleaning Fluid)
  • Operating Temperature Range
    0 to +50 °C
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Response Time
    ≤10 ms
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1 (Holding) W, 2.5 (Inrush) W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 2005:1995, JIS B 8390:2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)