Motion
LVM10R1-6B-1
Solenoid Valve - Female, 12 V dc
MI ITEM #04566447
MFR #LVM10R1-6B-1
List Price$70.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve - Female, 12 V dc
MI ITEM #04566447
MFR #LVM10R1-6B-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.90/each for your price

Overview

Mfr description
LVM10R1-6B-1 CHEMICAL VALVE
  • Orifice diameter of LVM11: 1.5mm
  • Orifice diameter of LVM10: 1.4mm
  • Available with power-saving circuit that reduces holding power consumption to 1W
  • 2 port N.C. or N.O. types; 3 port Universal type
  • Diaphragm choice of EPDM, FKM or Kalrez®
  • Wetted part material: PEEK or PFA (body/plate)

Specifications

  • Country of Origin
    JP
  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    0.03 (Water) Cv, 0.2 (Air) Cv
  • Solenoid Supply Voltage
    12 V dc
  • Orifice Diameter
    1.4 mm
  • Seal Material
    Nitrile
  • Body Material
    PEEK
  • Standards Met
    JIS B 2005:1995, JIS B 8390:2000
  • Operating Pressure Range
    -75 kPa to +0.25 MPa (Air, Water, Pure Water, Diluent, Cleaning Fluid)
  • Operating Temperature Range
    0 to +50 °C
  • Response Time
    ≤10 ms
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    1.5 W
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Actuation
    Direct Acting Solenoid
  • Maximum Operating Pressure
    +0.25 Mpa2
  • Minimum Operating Pressure
    -75 kPa
  • Overall Length
    135 mm
  • Overall Width
    57 mm
  • Overall Height
    16 mm
  • Weight
    0.09 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought