Motion
LVN20-S07
LVN, High Purity Fluoropolymer Needle Valve
Mi Item #04566462
MFR #LVN20-S07
Price$108.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LVN, High Purity Fluoropolymer Needle Valve
Mi Item #04566462
MFR #LVN20-S07

Mfr description
LVN20-S07 HIGH PURITY FLOUROPOLYMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.41/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Orifice Diameter
    4.4 mm
  • Output Port Size
    1/4 in
  • Overall Height
    88 mm
  • Overall Length
    48 mm
  • Overall Width
    18 mm
  • Tube Outside Diameter
    0.2500 in, 6.35 mm
  • Tube Size
    1/4 in

Details

  • Actuation
    Manual
  • Body Material
    Fluoropolymer
  • Flow Coefficient Cv Flow Factor Kv
    0.5 Cv
  • Material
    PFA
  • Maximum Operating Pressure
    +0.5 Mpa2
  • Metering
    Meter In and Out
  • Minimum Operating Pressure
    0 MPa
  • Number Of Ports
    2
  • Operating Pressure Range
    0 to 0.5 MPa
  • Operating Temperature Range
    0 to +90 °C
  • Piping Type
    Elbow
  • Port Connection Type
    LQ2 Hyper PFA Fitting
  • Seal Material
    PTFE
  • Type
    Needle Valve
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)