Overview
Mfr description
LVQ400-Z13N VIPER VALVE
- 3 port chemical valve
- Non-metallic exterior
- Tube O.D.: 1/4", 3/8", 1/2", 3/4", 1"
- Orifice: ø6, 12, 22
Specifications
- Operating Pressure Range-98 kPa to +0.3 MPa, -98 kPa to +0.5 MPa
- Operating Temperature Range0 to +100 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data