1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
LVQ40-S13
Air Piloted Valve - 2 Port, 2 Position, Single Pilot
Mi Item #
04566467
MFR #
LVQ40-S13
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Specialty Air Valves
SMC CORP OF AMERICA LVQ40-S13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
LVQ40-S13
Air Piloted Valve - 2 Port, 2 Position, Single Pilot
Mi Item #
04566467
MFR #
LVQ40-S13
Mfr description
LVQ40-S13 HIGH PURITY CHEMICAL LIQUID
2 port chemical valve, Viper series (standard type)
Non-metallic exterior
Tube O.D.: 1/4", 3/8", 1/2", 3/4", 1", 6mm, 10mm, 12mm, 19mm, 25mm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Operating Pressure Range
-98 kPa to +0.3 MPa, -98 kPa to +0.5 MPa
Operating Temperature Range
0 to +100 °C
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items