Motion
LVQ40-S13N-4
Air Piloted Valve - 2 Port, 2 Position, Single Pilot
MI ITEM #04566468
MFR #LVQ40-S13N-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 2 Port, 2 Position, Single Pilot
MI ITEM #04566468
MFR #LVQ40-S13N-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LVQ40-S13N-4 HIGH PURITY CHEMICAL
  • 2 port chemical valve, Viper series (standard type)
  • Non-metallic exterior
  • Tube O.D.: 1/4", 3/8", 1/2", 3/4", 1", 6mm, 10mm, 12mm, 19mm, 25mm
  • Orifice: ø4, ø8, ø10, ø16, ø22
  • Cv factor: .35 to 8.0

Specifications

  • Operating Pressure Range
    -98 kPa to +0.3 MPa, -98 kPa to +0.5 MPa
  • Operating Temperature Range
    0 to +100 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text