Motion
LVQH20S-S07-1

SMC CORP OF AMERICA
LVQH20S-S07-1

Air Piloted Valve - 2 Port, 2 Position
MI ITEM #04566481
MFR #LVQH20S-S07-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVQH20S-S07-1

Air Piloted Valve - 2 Port, 2 Position
MI ITEM #04566481
MFR #LVQH20S-S07-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LVQH20S-S07-1 HIGH PURITY CHEMICAL VALVE
  • 2 port chemical shut-off valve, manual operation
  • Space saving type
  • Non-metallic exterior
  • Tube O.D.: 1/4, 3/8, 1/2, 3/4, 1
  • Orifice: ø4, ø8, ø10, ø16, ø22
  • Cv factor: .35 to 8.0

Specifications

  • Actuator Type
    Twist Selector (2 Position)
  • Operating Pressure Range
    -98 kPa to +0.5 MPa
  • Operating Temperature Range
    0 to +100 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought