Motion
LVQH40-Z13-1
Air Piloted Valve - Body Ported, 2 Port, 2 Position
MI ITEM #04566484
MFR #LVQH40-Z13-1
List Price$242.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 2 Port, 2 Position
MI ITEM #04566484
MFR #LVQH40-Z13-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.40/each for your price

Overview

Mfr description
LVQH40-Z13-1 HIGH PURITY CHEMICAL VALVE
  • 2 port chemical shut-off valve, manual operation
  • LQ3 integral fittings
  • Non-metallic exterior
  • Tube O.D.: 1/8, 1/4, 3/8, 1/2, 3/4, 1, ø3, ø4, ø6, ø8, ø10, ø12, ø19, ø25
  • Orifice:ø4, ø8, ø10, ø16, ø22
  • Cv factor: .35 to 8.0

Specifications

  • Actuator Type
    Twist Selector (2 Position)
  • Operating Pressure Range
    -98 kPa to +0.5 MPa
  • Operating Temperature Range
    0 to +100 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought