Overview
Mfr description
LVQH50-Z19-4 HIGH PURITY CHEMICAL VALVE
- 2 port chemical shut-off valve, manual operation
- LQ3 integral fittings
- Non-metallic exterior
- Tube O.D.: 1/8, 1/4, 3/8, 1/2, 3/4, 1, ø3, ø4, ø6, ø8, ø10, ø12, ø19, ø25
- Orifice:ø4, ø8, ø10, ø16, ø22
- Cv factor: .35 to 8.0
Specifications
- Actuator TypeTwist Selector
- Operating Pressure Range-98 kPa to +0.4 MPa
- Operating Temperature Range0 to +100 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data