Motion
MDB1KB32TF-80

SMC CORP OF AMERICA
MDB1KB32TF-80

MB1 Tie Rod Air Cylinder - 32 mm Bore, 80 mm Stroke, 12 mm Rod, M10x1.25 Male Thread, Single Rod - Non-Rotating, Basic, MX0 Mount, Air Cushion Both Ends, 1/8 BSPP Ports
MI ITEM #04566623
MFR #MDB1KB32TF-80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDB1KB32TF-80

MB1 Tie Rod Air Cylinder - 32 mm Bore, 80 mm Stroke, 12 mm Rod, M10x1.25 Male Thread, Single Rod - Non-Rotating, Basic, MX0 Mount, Air Cushion Both Ends, 1/8 BSPP Ports
MI ITEM #04566623
MFR #MDB1KB32TF-80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MDB1KB32TF-80
  • Standard: double acting, non rotating single rod
  • Bore sizes: 32, 40, 50, 63, 80, 100 (mm)
  • Strokes from 25mm through 700mm depending upon bore size
  • Mounts: basic, foot, flange, and clevis
  • With or without nylon or heat resistant rod boot
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod - Non-Rotating
  • Bore Diameter
    32 mm
  • Additional Details
    The MB series is a light weight, medium duty tie rod cylinder. Available bore sizes range from 32mm to 125mm. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.
  • Stroke
    80 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M10x1.25 Male Thread
  • Port Size
    1/8 BSPP
  • Cushion Type
    Air Cushion Both Ends
  • Series
    MB1
  • Options Included
    Magnetic Piston, Switch Ready
  • Locking Position
    Without Locks
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    12 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    7 to 145 psi
  • Push Force At 100 Psi
    563 N
  • Pull Force At 100 Psi
    473 N
  • Overall Length
    215 mm
  • Overall Width
    46 mm
  • Overall Height
    46 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Basic, MX0
  • Seal Kit
    MBK32Z-PS
  • Rod Clevis
    Y-03M
  • Rod Eye
    I-03M
  • Rod Nut
    NT-03
  • Angled Pivot Bracket Plain
    MB-B03
  • Flange Mount - MF1/MF2
    MB-F03
  • Clevis Mount Detachable Mp2
    MB-D03
  • Eye Mount - MP4 (Plain)
    MB-C03
  • Foot Mounts - MS1
    MB-L03
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text