Overview
Mfr description
MDBG80-150-A54L CYL, TIE ROD, AUTO-SW
- Lighter weight
- Bore Sizes: 32, 40, 50, 63, 80, 100
- Mounts: basic, axial foot, rod or head flange, single or double clevis and center trunnion
- Variety of switches
- RoHS compliant
Specifications
- Cylinder TypeMetric
- Rod TypeSingle Rod
- Bore Diameter80 mm
- Additional DetailsThe MB single rod, double acting, light weight, medium duty tie rod cylinder. Available bore sizes range from 32mm to 125mm. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. Also available with a rubber end of stroke cushion instead of air cushion.
- Stroke150 mm
- Rod GenderMale
- Rod - Thread SizeM22x1.5 Male Thread
- Port Size3/8 BSPT
- Cushion TypeAir Cushion Both Ends
- SeriesMB
- Options IncludedMagnetic Piston, With Auto Switch
- Locking PositionWithout Locks
- Lead Wire Prewire ConnectorL - (3 m)
- Auto-SwitchA54 - Reed, DC Volt greater than 5 V, less than 24 V, AC Volt, less than 200 V, LED
- Number of Switches2
- Operating Temperature Range14 to 140 °F
- Port GenderFemale
- Port Thread StandardBSPT
- Piston ActionDouble-Acting
- Rod Thread StandardISO
- Rod Size25 mm
- Maximum Operating Pressure145 psi
- Minimum Operating Pressure7 psi
- Proof Pressure218 psi
- Operating Pressure Range7 to 145 psi
- Push Force At 100 Psi3519 N
- Pull Force At 100 Psi3175 N
- Overall Length352 mm
- Overall Width153 mm
- Overall Height100 mm
- Lube StyleNon-Lube
- Mounting TypeFlange (Rear), MF2
- Seal KitCA2-80Z-PS
- Rod ClevisY-08M
- Rod EyeI-08M
- Rod NutNT-08
- Angled Pivot Bracket PlainMB-B08
- Flange Mount - MF1/MF2MB-F08
- Clevis Mount Detachable Mp2MB-D08
- Eye Mount - MP4 (Plain)MB-C08
- Foot Mounts - MS1MB-L08
- Trunnion Pivot BracketMB-S06
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data