Motion
MDHR2C-10R
GRIPPER, ROTARY
MI ITEM #04566758
MFR #MDHR2C-10R
List Price$385.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRIPPER, ROTARY
MI ITEM #04566758
MFR #MDHR2C-10R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$385.90/each for your price

Overview

Mfr description
MDHR2C-10R GRIPPER, ROTARY
  • Double acting, rotary actuated
  • Bore sizes: 10, 15, 20, 30 mm
  • High repeatability: ±0.01 mm
  • Auto switch capable

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Double-Acting
  • Finger Type
    2 Finger Standard (Rotary Actuated)
  • Holding Force Closed 72 Psi
    12 N
  • Holding Force Open 72 Psi
    12 N
  • Open Width
  • Closed Width
  • Body Option
    Side Ported
  • Options Included
    Auto Switch, Clean Room Applicable
  • Port Gender
    Female
  • Port Size
    M5x0.8
  • Operating Pressure Range
    22 psi to 87 psi
  • Minimum Operating Pressure
    22 psi
  • Maximum Operating Pressure
    87 psi
  • Operating Temperature Range
    32 °F to 140 °F
  • Overall Length
    35 mm
  • Overall Width
    33.4 mm
  • Overall Height
    32 mm
  • Additional Details
    Series MHR2 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Series MHR3 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought