Motion
MDSUA1-90S-T99L

SMC CORP OF AMERICA
MDSUA1-90S-T99L

M(D)SUA, Rotary Table, High Precision Type - 90 ° Angle of Rotation
Mi Item #04566773
MFR #MDSUA1-90S-T99L
Price$374.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDSUA1-90S-T99L

M(D)SUA, Rotary Table, High Precision Type - 90 ° Angle of Rotation
Mi Item #04566773
MFR #MDSUA1-90S-T99L

Mfr description
MDSUA1-90S-T99L ROTARY TABLE, HIGH
  • High precision, rotary table
  • Size 1, 3, 7, 20
  • Single vane
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.39/each

Specifications

Dimensions

  • Body Size
    1

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    90 °
  • Magnet
    Yes
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)