Motion
MDSUA3-90S
Rotary Table, High Precision Type
MI ITEM #04566775
MFR #MDSUA3-90S
List Price$276.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Table, High Precision Type
MI ITEM #04566775
MFR #MDSUA3-90S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$276.28/each for your price

Overview

Mfr description
MDSUA3-90S ROTARY TABLE, HIGH PRECISION
  • High precision, rotary table
  • Size 1, 3, 7, 20
  • Single vane
  • 90° & 180° available
  • Auto switch capable

Specifications

  • Angle of Rotation
    90 °
  • Body Size
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text