Overview
Mfr description
MDUB25-35DZ-M9BVL
Specifications
- Compact Cylinder TypePlate
- Bore Diameter
- Stroke35 mm
- Auto-SwitchM9BV - Solid State, General Purpose, 2 Wire, Vertical
- Cylinder SeriesMU
- Manufacturer Catalog
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data