Motion
MDUC40-150DMZ

SMC CORP OF AMERICA
MDUC40-150DMZ

Compact Air Cylinder - Plate Type, 40 mm Bore, 150 mm Stroke
Mi Item #04566809
MFR #MDUC40-150DMZ
Price$181.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUC40-150DMZ

Compact Air Cylinder - Plate Type, 40 mm Bore, 150 mm Stroke
Mi Item #04566809
MFR #MDUC40-150DMZ

Mfr description
MDUC40-150DMZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.07/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    150 mm

Details

  • Compact Cylinder Type
    Plate
  • Cylinder Series
    MU
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)